Check Availability
  • GENOVA 

    DWV Pipe, Socket, 10 ft. x 3" Pipe Size - Pipe Fitting

  • Item # 34CE05
  • Mfr. Model # 60031
DWV Pipe, Socket, 10 ft. x 3" Pipe Size - Pipe Fitting
Qty
  • Web Price
    $31.97 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drain-waste-vent (DWV) pipe features rigid PVC construction, offering excellent resistance to corrosion and chemicals, except for solvents such as ketones, aromatics, and some chlorinated hydrocarbons. The PVC also offers excellent scaling resistance due to the smooth interior.
Show More Close
 

Technical Specifications

Item # 34CE05
Mfr. Model # 60031
UNSPSC #40142115
Shipping Weight 9.0 lbs
Country of Origin USA *
Item DWV Pipe
Fitting Schedule/Class Schedule 30
Pipe Size - Pipe Fitting 10 ft. x 3"
Fitting Connection Type Socket
Outside Dia. 3-1/4"
Number of Holes 2
Color White
Standards ASTM D2949
Compliance ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).