Check Availability
  • GENOVA 

    Coupling, Hub, 3" Pipe Size - Pipe Fitting

  • Item # 20LU35
  • Mfr. Model # 40130
Coupling, Hub, 3" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Genova coupling is ideal for use in outdoor or buried installations.

• Fitting is for joining straight lengths of pipe
• Use in cold water drainage applications only
Show More Close
 

Technical Specifications

Item # 20LU35
Mfr. Model # 40130
UNSPSC #40142315
Catalog Page 2804
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Coupling
Pipe Size - Pipe Fitting 3"
Fitting Connection Type Hub
Number of Holes 0
Color White
Max. Temp. Cold Water Only
Standards Meets ASTM D2949 and Exceeds ASTM D2729
Compliance ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In