Check Availability
  • GENOVA 

    19" to 55" PVC Universal Downspout Extender, Tan

  • Item # 34CE17
  • Mfr. Model # AT575
19" to 55" PVC Universal Downspout Extender, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GENOVA universal downspout extender can connect to PVC sewer & drain, and corrugated pipe. Material is flexible and expandable to ease installation.

• Diverts water away from your building foundation
• Helps prevent erosion
Show More Close
 

Technical Specifications

Item # 34CE17
Mfr. Model # AT575
UNSPSC #40141705
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Universal Downspout Extender
Length 19" to 55"
Material PVC
Color Tan
For Use With 2" x 3" or 3" x 4" Downspouts
Features Installs Without Tools. Bendable.
* This product's country of origin is subject to change

Compliance and Restrictions