Check Availability
  • GENOVA 

    10 ft. PVC Downspout, White

  • Item # 34CE20
  • Mfr. Model # AW300
10 ft. PVC Downspout, White
Qty
  • Web Price
    $17.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable and maintenance-free GENOVA downspout is easy to install and is compatible with most metal systems.

• PVC material is easy to clean
• Paintable with most exterior latex paints
Show More Close
 

Technical Specifications

Item # 34CE20
Mfr. Model # AW300
UNSPSC #40141705
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Downspout
Length 10 ft.
Opening Size 3" x 4"
Material PVC
Color White
For Use With Gutter and Downspout
Features Installs Directly onto Metal Systems. No Adapters Needed. Can Also Be Installed as a Stand Alone System.
* This product's country of origin is subject to change

Compliance and Restrictions