Check Availability
  • GENIE 

    Shaker, Orbital, Load Capacity: 6.6 lb., 0 to 300 rpm, Ambient 15° to 38°

  • Item # 53KC13
  • Mfr. Model # SI-M1601
Shaker, Orbital, Load Capacity: 6.6 lb., 0 to 300 rpm, Ambient 15° to 38°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KC13
Mfr. Model # SI-M1601
UNSPSC #41103811
Shipping Weight 26.0 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Orbital
Platform Length - Lab Equipment 12"
Platform Width - Lab Equipment 12"
Load Capacity 6.6 lb.
Speed Range 0 to 300 rpm
Capacity - Lab Equipment 16x100mL, 3x2L
Operating Temp. Range Ambient 15 Degrees to 38 Degrees
Number of Platforms 1
Hazardous Location No
Plug Style - Lab Equipment None
Amps 0.25
Hz 50
Voltage 230
Overall Depth 14"
Overall Height 3.5"
Overall Width 14"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms