Check Availability
  • GENIE 

    Shaker, Vortex Mixer, 500 to 3000 rpm, 0° to 38°

  • Item # 13R287
  • Mfr. Model # SI-A236
Shaker, Vortex Mixer, 500 to 3000 rpm, 0° to 38°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R287
Mfr. Model # SI-A236
UNSPSC #41103801
Shipping Weight 9.0 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Vortex Mixer
Speed Range 500 to 3000 rpm
Operating Temp. Range 0 Degrees to 38 Degrees
Number of Platforms 0
Hazardous Location No
Plug Style - Lab Equipment Standard
Amps 0.65
Hz 60
Voltage 120
Overall Depth 4.8"
Overall Height 6.5"
Overall Width 6.5"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms