Check Availability
  • GENIE 

    Plant Growth Digital Incubator, 28° to 75°(C), Voltage: 120

  • Item # 13R326
  • Mfr. Model # SI-1400
Plant Growth Digital Incubator, 28° to 75°(C), Voltage: 120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R326
Mfr. Model # SI-1400
UNSPSC #41103801
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Incubator
Incubator Type Plant Growth
Temp. Range (C) 28 Degrees to 75 Degrees
Temp. Range (F) 82 Degrees to 167 Degrees
Capacity (Cu.-Ft.) 0.86
Capacity (ML) 2400
Overall Height 15.5"
Overall Width 22"
Overall Depth 15.75"
Digital/Analog Digital
Convection Type Forced Air
Chamber Depth 10"
Chamber Height 10.25"
Chamber Width 14.25"
Chamber Material Stainless Steel
Housing Material Steel
Includes Magnetic Platform, (1) Clip Plate Each For 10-13mm, 15-17mm, 28-30mm Tubes, 4 Bag Mounting Strips, Nonskid Tray, Stackable Shelf
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.