Check Availability
  • GENIE 

    Non Slip Tray, Plastic

  • Item # 53KC22
  • Mfr. Model # SI-M150
Non Slip Tray, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scientific Industries Stacking Nonslip Platform Tray has edges that will contain any spillage. Use this tray to create double-tiered tray, increasing mixing capacity and is gentle enough for use with shaking applications. For use with Scientific Industries Mini-100 Orbit-Genie models SI-M100, SI-M101, SI-M102, SI-M103, SI-M104, sold separately.
Show More Close
 

Technical Specifications

Item # 53KC22
Mfr. Model # SI-M150
UNSPSC #41103816
Catalog Page 647
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Non Slip Tray
For Use With Mfr. No. SI-M100, SI-M101, SI-M102, SI-M103, SI-M104
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions