Check Availability
  • GENIE 

    Non-Skid Tray for Roto-Shake Genie

  • Item # 13R359
  • Mfr. Model # 0A-1100-070
Non-Skid Tray for Roto-Shake Genie
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 13R359
Mfr. Model # 0A-1100-070
UNSPSC #41103801
Shipping Weight 2.03 lbs
Country of Origin USA *
Item The Non-Skid Tray for the Roto-Shake Genie attaches to the Magnetic Platform (Part No. 0A-1100-030) to rock open containers. The Non-Skid Tray measures 305 x 305mm (12 x 12in)
For Use With SI-1100, SI-1101
Manufacturers Warranty Length 30 days
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.