Check Availability
  • GENIE 

    Manual Lift, Manual Push Equipment Lift, 650 lb. Load Capacity, Lifting Height Max.312-1/2"

  • Item # 4YZ92
  • Mfr. Model # SLA-25 STD
Manual Lift, Manual Push Equipment Lift, 650 lb. Load Capacity, Lifting Height Max.312-1/2"
Qty
  • Web Price
    $6,406.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YZ92
Mfr. Model # SLA-25 STD
UNSPSC #24101604
Catalog Page 1188
Shipping Weight 504.0 lbs
Country of Origin USA *
Item Equipment Lift
Lift Base Style Fixed Straddle
Load Capacity 650 lb.
Lifting Height Forks Down 292"
Base Legs Inside Dim. 23-1/2"
Base Legs Outside Dim. 31-1/2"
Height Stowed 78-1/2"
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Lift Mobility Manual Lift, Manual Push
Load Center 18"
Overall Height 78-1/2"
Overall Width 31-1/2"
Overall Length 82"
Front Wheel Dia. 4"
Rear Wheel Dia. 5"
Caster Wheel Type (4) Swivel
Lifting Height Max. 312-1/2"
Lifting Height Min. 6"
Fork Length 27-1/2"
Fork Width 23-1/2"
Frame Material Steel
Includes Telescoping Mast System and Manual One Speed Winch
Warranty 5ZZX4
Manufacturers Warranty Length 1 yr.
Invertible Forks Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

Alternate Search Terms