Check Availability
  • GENIE 

    Manual Lift, Manual Push Equipment Lift, 1000 lb. Load Capacity, Lifting Height Max.137-1/2"

  • Item # 4YZ87
  • Mfr. Model # SLA-10 STD
Manual Lift, Manual Push Equipment Lift, 1000 lb. Load Capacity, Lifting Height Max.137-1/2" Equipment Lift,Standard,1000 lb. Equipment Lift,Standard,1000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YZ87
Mfr. Model # SLA-10 STD
UNSPSC #24101604
Catalog Page 1188
Shipping Weight 318.0 lbs
Country of Origin USA *
Item Equipment Lift
Lift Base Style Fixed Straddle
Load Capacity 1000 lb.
Lifting Height Forks Down 117"
Base Legs Inside Dim. 23-1/2"
Base Legs Outside Dim. 31-1/2"
Height Stowed 78-1/2"
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Lift Mobility Manual Lift, Manual Push
Load Center 18"
Overall Height 78-1/2"
Overall Width 31-1/2"
Overall Length 59-1/2"
Front Wheel Dia. 4"
Rear Wheel Dia. 5"
Caster Wheel Type (4) Swivel
Lifting Height Max. 137-1/2"
Lifting Height Min. 6"
Fork Length 27-1/2"
Fork Width 23-1/2"
Frame Material Steel
Includes Telescoping Mast System and Manual One Speed Winch
Warranty 2ACD6
Manufacturers Warranty Length 1 yr.
Invertible Forks Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.