Check Availability
  • GENIE 

    Manual Lift, Manual Push Equipment Lift, 650 lb. Load Capacity, Lifting Height Max.155"

  • Item # 3RAT8
  • Mfr. Model # SLC-12
Manual Lift, Manual Push Equipment Lift, 650 lb. Load Capacity, Lifting Height Max.155" Equipment Lift,Manual,650 lb. Equipment Lift,Manual,650 lb.
Qty
  • Web Price
    $3,070.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RAT8
Mfr. Model # SLC-12
UNSPSC #24101604
Catalog Page 1188
Shipping Weight 285.0 lbs
Country of Origin USA *
Item Equipment Lift
Lift Base Style Fixed Straddle
Load Capacity 650 lb.
Lifting Height Forks Down 134"
Base Legs Inside Dim. 23-1/2"
Base Legs Outside Dim. 31-1/2"
Height Stowed 86"
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Lift Mobility Manual Lift, Manual Push
Load Center 14"
Overall Height 86"
Overall Width 66"
Overall Length 63"
Front Wheel Dia. 4"
Rear Wheel Dia. 5"
Caster Wheel Type (4) Swivel
Lifting Height Max. 155"
Lifting Height Min. 6"
Fork Length 28"
Fork Width 23"
Frame Material Steel
Includes Telescoping Mast System and Manual One Speed Winch (Stabilizer is Optional, Not Included)
Warranty 2ACD4
Manufacturers Warranty Length 1 yr.
Invertible Forks Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

Alternate Search Terms