Check Availability
  • GENIE 

    Clamp, Rubber

  • Item # 53KC23
  • Mfr. Model # SI-M1510
Clamp, Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KC23
Mfr. Model # SI-M1510
UNSPSC #41103816
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Clamp
For Use With Mfr. No. SI-1500, SI-1501, SI-1502, SI-1503, SI-1504
Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In