Check Availability
  • GENIE 

    Adhering Mat,Rubber

  • Item # 53KC24
  • Mfr. Model # SI-M1617
Adhering Mat,Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KC24
Mfr. Model # SI-M1617
UNSPSC #41103816
Catalog Page 647
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Adhering Mat
For Use With Mfr. No. SI-1700, SI-1701, SI-1702, SI-1703, SI-1704
Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions