Check Availability
  • GENIE 

    3-inch Platform w o Rubber Cover

  • Item # 13R308
  • Mfr. Model # 0K-0500-901
3-inch Platform w o Rubber Cover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R308
Mfr. Model # 0K-0500-901
UNSPSC #41103801
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Replacement 3-inch (76mm) platform without rubber cover (Part No. 580-2013-00). This may be used on the Vortex-Genie 1, Vortex-Genie Pulse and the Vortex-Genie 2 family of mixers
For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A536, SI-A546 SI-T236, SI-T246, SI-A236, SI-A246, SI-P236, SI-P246, SI-D238, SI-D248, SI-DD38, SI-DD48
Manufacturers Warranty Length 30 days
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.