Check Availability
  • GENIE 

    1L Flask Clamp

  • Item # 13R371
  • Mfr. Model # SI-1614
1L Flask Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R371
Mfr. Model # SI-1614
UNSPSC #41103801
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Stainless Steel Flask Clamp for 1000mL Flasks. Full platform capacity is 9 flask clamps. Use with Orbital-Genie for Standard Flask Clamps SI-16xx (can also be used on SI-17xx by removing the blue Adhering Mat). Includes mounting screws
For Use With SI-1600, SI-1601
Includes screws
Manufacturers Warranty Length 30 days
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.