Check Availability
  • GENEVA 

    Tri-Fold Room Service Table, Oval, 36 In

  • Item # 39T788
  • Mfr. Model # 74405
Tri-Fold Room Service Table, Oval, 36 In
Qty
  • Web Price
    $1,415.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lakeside® tri-fold room service table provides an elegant presentation for delivery of room service meals. Use this cart to transport the meals and then fold down the leaves to expand the table and provide a comfortable dining surface.

• Holds 1 or 2 food carrier boxes
• Cusion tread swivel casters
Show More Close
 

Technical Specifications

Item # 39T788
Mfr. Model # 74405
UNSPSC #56101519
Shipping Weight 225.0 lbs
Country of Origin USA *
Item Tri-Fold Room Service Table
Shape Oval
Overall Height 31"
Overall Length 36"
Overall Width 36"
Diameter 36"
Surface Material Laminate
Tabletop Color Black
Table Material Wood
Top Thickness 1"
Weight Capacity 200 lb.
Leaves Down Length 36"
Leaves Down Width 22-1/4"
Frame Color Black
Caster Dia. 4"
Caster Type (4) Swivel
Frame Material Cold Rolled Steel
Assembly Not Assembled
Green Environmental Attribute Does not Contain Formaldehyde
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms