Check Availability
  • GENERAL 

    Video Borescope, 3.5 In, 39 In Shaft

  • Item # 6FAW2
  • Mfr. Model # DCS16HPART
  • (1)
Video Borescope, 3.5 In, 39 In Shaft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6FAW2
Mfr. Model # DCS16HPART
UNSPSC #41111716
Catalog Page 614
Shipping Weight 10.16 lbs
Country of Origin Taiwan *
Item Articulating Wireless Video Borescope
Observation Depth 0.25" to 12"
Monitor Size 3.5"
Camera Size 6.0mm
Shaft Dia. 0.23"
Recording Video, Image
Wireless Display Yes
Power Source Rechargeable Battery
Shaft Length 39"
Pixel Resolution 320 x 240
Probe Lighting System (5) White LEDs
Features Anti-Glare, Anti-Reflection LCD. Articulating Probe With +/-150 Degrees Sweep Can Be Operated One-Handed. USB and TV Out Jacks. Video Mirror Button. Familiar Menu-Submenu User Interface. 27 Menu Languages. Can Be Retrofit With Dozens Of General Purpose And Specialty High-Performance Probes, Water, Oil & Dust resistant to IP67
Operating Temp. -4 Degrees to 140 Degrees F
Includes Monitor, Articulating Probe, 4GB SD Card, USB and Video Cables, AC Adapter/Charger, LCD Cleaning Cloth and Liquid, Hard Plastic Case, User's Manual
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms