Check Availability
  • GENERAL TOOLS 

    Video Borescope, 5.5mm Camera Size

  • Item # 38UR74
  • Mfr. Model # 38UR74
Video Borescope, 5.5mm Camera Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38UR74
Mfr. Model # 38UR74
UNSPSC #41111716
Shipping Weight 3.1 lbs
Country of Origin China *
Item Video Borescope
Observation Depth 1.2" to 2.4"
Monitor Size 3.5"
Camera Size 5.5mm
Shaft Dia. 0.22"
Recording Video, Image
Power Source (4) AA Batteries
Shaft Length 39"
Pixel Resolution 640 x 480
Probe Lighting System (4) Adjustable LED Lamps
Features Large 3.5" Screen, Thin 5.5mm Probe, Sharp Resolution. The Monitor and The Probe are IP67 Water Proof
Operating Temp. 14 Degrees to 122 Degrees F
Includes (3) Probe Tip Accessories (45 Degrees Mirror, Pickup Hook and Magnetic Pickup)
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms