Check Availability
  • GENERAL TOOLS 

    Fractional Digital Caliper 0-6"/0-153mm Range, 0.01"/0.10mm Resolution, Stainless Steel

  • Item # 54GX55
  • Mfr. Model # 148EZ
Fractional Digital Caliper 0-6"/0-153mm Range, 0.01"/0.10mm Resolution, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This General digital caliper features an LCD display and a zero set, as well as On/Off and inch/mm control buttons. It is designed to measure both inside areas and outside areas of objects using upper and lower jaws. It also features gearless operation.
Show More Close
 

Technical Specifications

Item # 54GX55
Mfr. Model # 148EZ
UNSPSC #41111621
Shipping Weight 1.03 lbs
Country of Origin China *
Item Digital Caliper
Caliper Grouping Fractional Digital Caliper
Caliper Range 0-6"/0-153mm
Resolution 0.01"/0.10mm
IP Rating 54
SPC Output No
Accuracy +/-0.001"/0.02mm
Caliper Material Stainless Steel
Absolute Positioning No
Jaw Depth 3"
Long Form Calibration Certificate No
Features Black on White Screen
Includes Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov