Check Availability
Fractional Digital Caliper 0-6"/0-153mm Range, 0.0005"/0.01mm/1/64" Resolution, Carbon Fiber
  • GENERAL TOOLS 

    Fractional Digital Caliper 0-6"/0-153mm Range, 0.0005"/0.01mm/1/64" Resolution, Carbon Fiber

  • Item # 54GX49
  • Mfr. Model # 146
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 54GX49
Mfr. Model # 146
UNSPSC #41111621
Shipping Weight 0.59 lbs
Country of Origin China *
Item Digital Caliper
Caliper Grouping Fractional Digital Caliper
Caliper Range 0-6"/0-153mm
Resolution 0.0005"/0.01mm/1/64"
IP Rating 54
SPC Output No
Accuracy +/-0.008"/0.2mm
Caliper Material Carbon Fiber
Absolute Positioning No
Jaw Depth 3"
Long Form Calibration Certificate No
Features Measures In Fractional Inches, Decimal Inches or Millimeters. Can Measure Inside, Outside and Step Measuraments, Auto Power Off
Includes Plastic Case, SR54 Battery

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.