Check Availability
  • GENERAL TOOLS 

    5-1/2" Swiss Pattern Needle File Set with Natural Finish; Number of Pieces: 6

  • Item # 23N601
  • Mfr. Model # 707476
5-1/2" Swiss Pattern Needle File Set with Natural Finish; Number of Pieces: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23N601
Mfr. Model # 707476
UNSPSC #27111902
Shipping Weight 0.4 lbs
Country of Origin China *
Item Needle File Set
Pattern Swiss
Number of Pieces 6
Finish Natural
Length 5-1/2"
Cut Type 2
Profile Shape Square, Half Round, Round
Profile Name Assorted
Handle Design Versa-Grip with a Locking Screw Chuck
Recommended Handle 700 Series Versa-Grip
Includes (6) Files, Three Square, Equaling (Mill), Round, Square, Warding (Flat), Half-Round, Handle, Vinyl Case with Hook and Loop Closure
* This product's country of origin is subject to change

Compliance and Restrictions