Check Availability
  • GENERAL 

    Pocket Hole Jig Kit, 3/8 Step Drill Bit

  • Item # 3KKV4
  • Mfr. Model # 849
Pocket Hole Jig Kit, 3/8 Step Drill Bit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KKV4
Mfr. Model # 849
UNSPSC #23153029
Shipping Weight 1.1 lbs
Country of Origin China *
Item Pocket Hole Jig Kit
Drive Size 1/4"
Shank Size 3/8
Length 6"
For Use With All Brands of Cordless and Corded Drills
Includes Pocket Hole Jig with Clamp, 3/8" Step Drill Bit and Drill Stop with Hex Wrench, 6" Steel Square Drive Bit, Square Drive Screws.
Package Quantity 1
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In