Check Availability
  • GENERAL 

    Magenetic Pickup, Flexible, Aluminum, 20 In

  • Item # 8AHA9
  • Mfr. Model # 395
Magenetic Pickup, Flexible, Aluminum, 20 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8AHA9
Mfr. Model # 395
UNSPSC #27111712
Shipping Weight 0.06 lbs
Country of Origin China *
Item Magenetic Pickup
Type Flexible
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.