Check Availability
  • Lightning Detectors
  • GENERAL 

    Lightning Detector, 0 to 6 Miles, 6 to12 Miles, 12 to 24 Miles and 24 to 40 Miles.

  • Item # 5CFK7
  • Mfr. Model # LD7
Lightning Detector, 0 to 6 Miles, 6 to12 Miles, 12 to 24 Miles and 24 to 40 Miles.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CFK7
Mfr. Model # LD7
UNSPSC #39121621
Shipping Weight 0.36 lbs
Country of Origin Taiwan *
Item Lightning Detector
Ranges 0 to 6 Miles, 6 to12 Miles, 12 to 24 Miles and 24 to 40 Miles.
Alarms Audible, Visual and Vibration
Height 3-1/4"
Width 2-1/8"
Depth 1"
Weight 6 oz
Power Source (2) AAA Batteries
Includes (2) Batteries, Carabineer
* This product's country of origin is subject to change

Welcome Sign In