Check Availability
  • GENERAL LABORATORY PRODUCTS 

    10mL Brilliant Green Bile Broth with Shelf Life of 180 Days; PK100

  • Item # 45H314
  • Mfr. Model # 16GL-1100-10
10mL Brilliant Green Bile Broth with Shelf Life of 180 Days; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H314
Mfr. Model # 16GL-1100-10
UNSPSC #12352207
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Brilliant Green Bile Broth
Size 10mL
Package Type 16x150 Screwthread Tube With Durham Tube
Shelf Life 180 Days
Storage Requirements 2 to 30C
Application Base For Confirming The Presence Of Coliform Organisms In Water And Foods
* This product's country of origin is subject to change

Compliance and Restrictions