Check Availability
  • GENERAL 

    K Port K Thermocouple Penetration Temperature Probe, -58° to 482° Temp. Range (F)

  • Item # 3LRX2
  • Mfr. Model # TPK02
K Port K Thermocouple Penetration Temperature Probe, -58° to 482° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LRX2
Mfr. Model # TPK02
UNSPSC #41112213
Shipping Weight 0.2 lbs
Country of Origin South Korea *
Item Penetration Temperature Probe
Probe Type Penetration Temperature Probe
Primary Measuring Element Thermocouple
Probe Temp. Measuring Element K Thermocouple
Temp. Range (F) -58 Degrees to 482 Degrees
Temp. Range (C) -50 Degrees to 250 Degrees
Probe Connection Type K Port
Probe Contact Material Nickel Chromium
Probe Wire Length 4 ft.
Probe Length 3-3/4"
Use Air or Liquids
For Use With DT8801, DT8803, DT8852N, DT8852, DT8852V, DT8855,DT307, DT1307DL, DT1315DL, DL1305
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close