Check Availability
  • GENERAL 

    Grain Moisture Meter, 8 to 20 per.

  • Item # 3YXY2
  • Mfr. Model # MMG608
Grain Moisture Meter,  8 to 20 per.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YXY2
Mfr. Model # MMG608
UNSPSC #40141746
Shipping Weight 3.5 lbs
Country of Origin China *
Item Grain Moisture Meter
Moisture Content 8 to 20%
Display LCD 4 Digit
Includes 4 AA Batteries, Hard Case, Instructions, 1 ft. Steel Dual Probe w/ 3 ft. cord
Manufacturers Warranty Length 1 Yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In