Check Availability
  • GENERAL 

    Gas Detector,Detects Meth, Natural Gas

  • Item # 3KXE3
  • Mfr. Model # NGD268
  • (1)
Gas Detector,Detects Meth, Natural Gas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KXE3
Mfr. Model # NGD268
UNSPSC #41111809
Shipping Weight 2.2 lbs
Country of Origin China *
Item Combustible Gas Detector
Detects Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane, Pentane, Isopropyl Alcohol, Halogenation Hydrocarbon, (Methanol, Ethanol, Butanol) Aether, Ketone (Butone, Protone), Hydrogen, Toluene, and Other Compounds, (Gasoline, Industrial Solvent, Lacquer, Refrigerant, Sulfur Dioxide, Ammonia, Sulfured Hydrogen, Acetic Acid, Etc.)
Indicator Audible and 3-Color LED. Visual LED Displays 10 Levels for Each of 3 Gas Ranges: Green for Low Levels (50 - 100ppm); Yellow for Moderate (100 - 200ppm); Red for Dangerous Levels (200 - 300ppm)
Features Adjustable Sensitivity; Startup Time Less Than 30 Seconds; Response Time, Less Than 3 Seconds; Low Power Warning
Battery 4.8V/1600mAh Nickel-Hydrogen Rechargeable Battery
Includes Rechargeable Battery, AC Adaptor, Hard Case
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms