Check Availability
  • GENERAL 

    Fractional Digital Caliper 0-12"/0-305mm Range, 0.0005"/0.01mm/1/64" Resolution, Stainless Steel

  • Item # 8MYV0
  • Mfr. Model # 14712
Fractional Digital Caliper 0-12"/0-305mm Range, 0.0005"/0.01mm/1/64" Resolution, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features zero set, OnOff, and inchmm control buttons.
• Features LCD display
• SPC cables sold separately
Show More Close
 

Technical Specifications

Item # 8MYV0
Mfr. Model # 14712
UNSPSC #41111621
Catalog Page 2328
Shipping Weight 1.75 lbs
Country of Origin China *
Item Fractional Digital Caliper
Caliper Grouping Fractional Digital Caliper
Caliper Range 0-12"/0-305mm
Resolution 0.0005"/0.01mm/1/64"
IP Rating Not Rated
SPC Output No
Accuracy +/-0.001"/0.02mm
Caliper Material Stainless Steel
Absolute Positioning Yes
Jaw Depth 1-21/32"
Long Form Calibration Certificate No
Features Auto-Off Feature, 3-Mode Display: Decimal Inches, Fractions, Metric, Inside, Outside, Depth and Step Measurements, 1.5V Battery
* This product's country of origin is subject to change

Compliance and Restrictions