Check Availability
  • GENERAL 

    Flexible Steel Rule,12 In,5R Grad

  • Item # 3VZL2
  • Mfr. Model # CF1245
Flexible Steel Rule,12 In,5R Grad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VZL2
Mfr. Model # CF1245
UNSPSC #41111604
Shipping Weight 0.03 lbs
Country of Origin India *
Item Steel Rule
Construction Flexible Tempered Steel
Graduation Type 5R
Graduations 32nds, 64ths, 10ths, 100ths
Length (In.) 12
Width (In.) 1/2
Finish Hard Satin Chrome
Markings Black
Includes Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms