Check Availability
  • GE 

    Undervoltage Release, For Use With Series GPS1BS (Toggle Operator) Starters

  • Item # 6CKX0
  • Mfr. Model # GPAU20LTAAN
Undervoltage Release, For Use With Series GPS1BS (Toggle Operator) Starters
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CKX0
Mfr. Model # GPAU20LTAAN
UNSPSC #39121521
Shipping Weight 0.2 lbs
Country of Origin Poland *
Item Undervoltage Release
For Use With Series GPS1BS (Toggle Operator) Starters
Includes Mounting Screws
Features 2NO Early Make Contacts, 240 to 260VAC 60 Hz, 220 to 230VAC 50 Hz
* This product's country of origin is subject to change

Compliance and Restrictions