Check Availability
  • GE 

    Toggle Switch Rating Plug, Sensor Amps: 800A, Plug Amps: 600A, For GE Panelboads

  • Item # 6CPL4
  • Mfr. Model # SRPK800A600
Toggle Switch Rating Plug, Sensor Amps: 800A, Plug Amps: 600A, For GE Panelboads
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SKH, SKL, SKP Series and Rating Plug is a 3 pole plug that includes a toggle switch. Features standard circuit breaker type with adjustable instantaneous trip. Lug terminal connection, and UL Listed.
Show More Close
 

Technical Specifications

Item # 6CPL4
Mfr. Model # SRPK800A600
UNSPSC #39121601
Catalog Page 195
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Rating Plug
Sensor Amp Rating 800A
Plug Amp Rating 600A
For Use With GE Panelboads
Includes Toggle Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.