Check Availability
  • GE 

    Toggle Manual Motor Starter, Enclosure NEMA Rating 1, 16 Amps AC

  • Item # 3HYK1
  • Mfr. Model # CR101Y1
Toggle Manual Motor Starter, Enclosure NEMA Rating 1, 16 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Manual Motor Starters
• 1-phase Rated 1 HP at 115/230VAC Require 1 heater (thermal unit), sold separately
Show More Close
 

Technical Specifications

Item # 3HYK1
Mfr. Model # CR101Y1
UNSPSC #39121521
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Manual Motor Starter
Operator Toggle
Enclosure NEMA Rating 1
Number of Required Thermals 1
Amps AC 16
Number of Poles 1
Max. Voltage 230VAC/DC
Height 4.16"
Width 2.28"
Depth 2.63"
HP @ 1 Phase - 120V 1
HP @ 1 Phase - 230V 1
HP @ 115VDC 1
HP @ 230VDC 1/4
Standards UL (508), CSA
Pilot Light No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms