Check Availability
  • GE 

    Snap-In Mounting Rating Plug, Sensor Amps: 250A, Plug Amps: 70A, For GE Spectra Circuit Breakers

  • Item # 3HXA6
  • Mfr. Model # SRPF250A70
Snap-In Mounting Rating Plug, Sensor Amps: 250A, Plug Amps: 70A, For GE Spectra Circuit Breakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plugs can be field-installed without breaker disassembly, while maintaining the UL Listing.
Show More Close
 

Technical Specifications

Item # 3HXA6
Mfr. Model # SRPF250A70
UNSPSC #39121601
Catalog Page 195
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Rating Plug
Sensor Amp Rating 250A
Plug Amp Rating 70A
For Use With GE Spectra Circuit Breakers
Includes Snap-In Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.