Check Availability
  • GE 

    Shunt Trip, For Use With Series GPS1 and GPS2 Contactors

  • Item # 6CKV6
  • Mfr. Model # GPASLRADJ
Shunt Trip, For Use With Series GPS1 and GPS2 Contactors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CKV6
Mfr. Model # GPASLRADJ
UNSPSC #39121501
Shipping Weight 0.25 lbs
Country of Origin Poland *
Item Shunt Trip
For Use With Series GPS1 and GPS2 Contactors
Includes Mounting Screws
Features 110 to 240VDC
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In