Check Availability
  • GE 

    Replacement Coil, 480VAC Coil Volts, Starter Size: 5

  • Item # 6AMX8
  • Mfr. Model # 55-530249G004
Replacement Coil, 480VAC Coil Volts, Starter Size: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AMX8
Mfr. Model # 55-530249G004
UNSPSC #26101807
Catalog Page 162
Shipping Weight 2.73 lbs
Country of Origin USA *
Item Replacement Coil
Contactor Type NEMA
Starter Size 5
Coil Volts 480VAC
For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz 60
* This product's country of origin is subject to change

Compliance and Restrictions