Check Availability
  • GENERAL ELECTRIC 

    Replacement Coil, 277VAC Coil Volts, Starter Size: 00, 1

  • Item # 6AMP8
  • Mfr. Model # 15D21G013
Replacement Coil, 277VAC Coil Volts, Starter Size: 00, 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AMP8
Mfr. Model # 15D21G013
UNSPSC #26101807
Catalog Page 162
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Replacement Coil
Contactor Type NEMA
Starter Size 00, 1
Coil Volts 277VAC
For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz 60
VA Rating 24
* This product's country of origin is subject to change

Compliance and Restrictions