Check Availability
  • GENERAL ELECTRIC 

    Replacement Coil, 120VAC Coil Volts, For Use With: CL00, CL01, CL02, CL25 Series Contactors

  • Item # 4LWF4
  • Mfr. Model # LB1A4
Replacement Coil, 120VAC Coil Volts, For Use With: CL00, CL01, CL02, CL25 Series Contactors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LWF4
Mfr. Model # LB1A4
UNSPSC #26101807
Shipping Weight 0.15 lbs
Country of Origin Poland *
Item Replacement Coil
Contactor Type IEC
Coil Volts 120VAC
For Use With CL00, CL01, CL02, CL25 Series Contactors
Hz 50/60
VA Rating 6
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close