Check Availability
  • GE 

    Replacement Coil, 120VAC Coil Volts, Starter Size: 30A, For Use With: GE Series CR463 Contactors

  • Item # 3HYN8
  • Mfr. Model # CR460XCJ
Replacement Coil, 120VAC Coil Volts, Starter Size: 30A, For Use With: GE Series CR463 Contactors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HYN8
Mfr. Model # CR460XCJ
UNSPSC #39121010
Catalog Page 163
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Replacement Coil
Contactor Type Lighting
Starter Size 30A
Coil Volts 120VAC
For Use With GE Series CR463 Contactors
Hz 60
VA Rating 28
* This product's country of origin is subject to change

Compliance and Restrictions