Check Availability
  • GENERAL ELECTRIC 

    Replacement Coil, 120VAC Coil Volts, Starter Size: 4

  • Item # 3HYN5
  • Mfr. Model # 55-501463G002
Replacement Coil, 120VAC Coil Volts, Starter Size: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HYN5
Mfr. Model # 55-501463G002
UNSPSC #39121010
Catalog Page 162
Shipping Weight 1.68 lbs
Country of Origin USA *
Item Replacement Coil
Contactor Type NEMA
Starter Size 4
Coil Volts 120VAC
For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz 60
VA Rating 87
* This product's country of origin is subject to change

Compliance and Restrictions