Check Availability
  • GE 

    Replacement Coil, 120VAC Coil Volts, Starter Size: 3

  • Item # 3HYN2
  • Mfr. Model # 55-501336G002
Replacement Coil, 120VAC Coil Volts, Starter Size: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HYN2
Mfr. Model # 55-501336G002
UNSPSC #39121010
Catalog Page 162
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Replacement Coil
Contactor Type NEMA
Starter Size 3
Coil Volts 120VAC
For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz 60
VA Rating 83
* This product's country of origin is subject to change

Compliance and Restrictions