Check Availability
  • GE 

    Replacement Coil, 240VAC Coil Volts, Starter Size: 2

  • Item # 3AGH9
  • Mfr. Model # 15D22G003
Replacement Coil, 240VAC Coil Volts, Starter Size: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AGH9
Mfr. Model # 15D22G003
UNSPSC #39121010
Catalog Page 162
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Replacement Coil
Contactor Type NEMA
Starter Size 2
Coil Volts 240VAC
For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz 60
VA Rating 60
* This product's country of origin is subject to change

Compliance and Restrictions