Check Availability
  • GENERAL ELECTRIC 

    Pilot Light Head, 22mm, Lamp Type: Diffused LED, Terminal Connection: Screw Terminal

  • Item # 49A814
  • Mfr. Model # P9XLBD
Pilot Light Head, 22mm, Lamp Type: Diffused LED, Terminal Connection: Screw Terminal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

22mm Pilot Lights
• NEMA rated 4X
LED types are rated for 100,000-hr. operation.
All are UL Listed, CSA Certified.
Show More Close
 

Technical Specifications

Item # 49A814
Mfr. Model # P9XLBD
UNSPSC #39121534
Catalog Page 247
Shipping Weight 2.0 lbs
Country of Origin Poland *
Item Pilot Light Head
Color White
Lamp Type Diffused LED
Shape Round
Terminal Connection Screw Terminal
Size 22mm
Basic Material Plastic
Lens Type Smooth
Body Material Plastic
NEMA Rating 4X
IP Rating 66
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions