Check Availability
  • GENERAL ELECTRIC 

    Overload Relay, Trip Class: 10, Current Range: 18.5 to 25.0A, Number of Poles: 3

  • Item # 6CLG6
  • Mfr. Model # RT2C
Overload Relay, Trip Class: 10, Current Range: 18.5 to 25.0A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Contactors
• 3-pole 50/60 Hz Enclosures not included
UL Listed and CSA Certified.
Overload Relays
Feature phase loss sensitivity, ambient temperature compensation, trip indication, weld check, and trip test.
Show More Close
 

Technical Specifications

Item # 6CLG6
Mfr. Model # RT2C
UNSPSC #39121520
Catalog Page 172
Shipping Weight 0.93 lbs
Country of Origin Poland *
Item Overload Relay
Current Range 18.5 to 25.0A
For Use With CL06, CL07, CL08, CL09, CL10 Contactors
Trip Class 10
Sensing Method Bimetallic
Features Manual and Auto Reset
Number of Poles 3
Height 4.32"
Depth 2.24"
Width 2.44"
Separate Mounting Kit Required
Kit Required for Retrofit Mtg. RT2XP
Standards UL, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms