Check Availability
  • GE 

    IEC Style Overload Relay, 64 to 82A, 3 Poles, Auto, Manual Reset, Trip Class: 20

  • Item # 6CLG1
  • Mfr. Model # RT22J
IEC Style Overload Relay, 64 to 82A, 3 Poles, Auto, Manual Reset, Trip Class: 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Contactors
• 3-pole 50/60 Hz Enclosures not included
UL Listed and CSA Certified.
Overload Relays
Feature phase loss sensitivity, ambient temperature compensation, trip indication, weld check, and trip test.
Show More Close
 

Technical Specifications

Item # 6CLG1
Mfr. Model # RT22J
UNSPSC #39121520
Catalog Page 172
Shipping Weight 0.94 lbs
Country of Origin Poland *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series CL08, CL09, CL10 Contactors
Overload Relay Current Range 64 to 82A
Trip Class - Overload 20
Number of Poles 3
Frame / Series / Class / Code Series RT, Class 10
Reset Type - Relay Auto, Manual
Body Height - Relay 4.32"
Body Width - Relay 2.44"
Body Depth - Relay 2.24"
Overall Height - Relay 4.32"
Sensing Method Bimetallic
Features Manual and Auto Reset
Separate Mounting Yes, Additional Items Needed
Kit Required for Retrofit Mtg. Mfr. No. RTXP
Standards UL, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms