Check Availability
  • GENERAL ELECTRIC 

    Overload Relay, Trip Class: 10, Current Range: 0.40 to 0.65A, Number of Poles: 3

  • Item # 6CLE9
  • Mfr. Model # RT1D
Overload Relay, Trip Class: 10, Current Range: 0.40 to 0.65A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Contactors
• 3-pole 50/60 Hz Enclosures not included
UL Listed and CSA Certified.
Overload Relays
Feature phase loss sensitivity, ambient temperature compensation, trip indication, weld check, and trip test.
Show More Close
 

Technical Specifications

Item # 6CLE9
Mfr. Model # RT1D
UNSPSC #39121520
Catalog Page 172
Shipping Weight 0.42 lbs
Country of Origin Poland *
Item Overload Relay
Current Range 0.40 to 0.65A
For Use With CL00, CL01, CL02, CL25, CL04, CL45 Contactors
Frame / Series / Class / Code Series RT, Class 10
Trip Class 10
Sensing Method Bimetallic
Features Manual and Auto Reset
Number of Poles 3
Height 3.83"
Depth 2.08"
Width 1.77"
Separate Mounting Kit Required
Kit Required for Retrofit Mtg. RTXP
Standards UL, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms