Check Availability
  • GENERAL ELECTRIC 

    IEC Style Overload Relay, 1.70 to 2.40A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 6CLC7
  • Mfr. Model # MT03I
IEC Style Overload Relay, 1.70 to 2.40A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CLC7
Mfr. Model # MT03I
UNSPSC #39121520
Catalog Page 171
Shipping Weight 0.23 lbs
Country of Origin Poland *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series C-2000, MC0, MC1, MC2 Mini Contactors
Overload Relay Current Range 1.70 to 2.40A
Trip Class - Overload 10
Number of Poles 3
Frame / Series / Class / Code Series MTO, Class 10
Reset Type - Relay Auto, Manual
Body Height - Relay 2.52"
Body Width - Relay 1.77"
Body Depth - Relay 2.08"
Overall Height - Relay 2.52"
Sensing Method Bimetallic
Features Manual and Auto Reset
Separate Mounting Yes, Additional Items Needed
Kit Required for Retrofit Mtg. Mfr. No. RTXP
Standards UL, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions