Check Availability
  • GENERAL ELECTRIC 

    IEC Style Overload Relay, 90 to 110A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 4LWK1
  • Mfr. Model # RT2M
IEC Style Overload Relay, 90 to 110A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LWK1
Mfr. Model # RT2M
UNSPSC #39121520
Shipping Weight 0.915 lbs
Country of Origin Poland *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series CL10 Contactors
Overload Relay Current Range 90 to 110A
Trip Class - Overload 10
Number of Poles 3
Frame / Series / Class / Code Series RT, Class 10
Reset Type - Relay Auto, Manual
Body Height - Relay 4.32"
Body Width - Relay 2.44"
Body Depth - Relay 3.14"
Overall Height - Relay 4.32"
Sensing Method Bimetallic
Features Manual and Auto Reset
Separate Mounting Yes, Additional Items Needed
Kit Required for Retrofit Mtg. Mfr. No. RTXP
Standards UL, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions