Check Availability
  • GENERAL ELECTRIC 

    Overload Relay, Trip Class: 10, Current Range: 1.80 to 2.70A, Number of Poles: 3

  • Item # 4LWH3
  • Mfr. Model # RT1J
Overload Relay, Trip Class: 10, Current Range: 1.80 to 2.70A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LWH3
Mfr. Model # RT1J
UNSPSC #39121520
Shipping Weight 0.3 lbs
Country of Origin Poland *
Item Overload Relay
Current Range 1.80 to 2.70A
For Use With CL00, CL01, CL02, CL25, CL04, CL45 Contactors
Frame / Series / Class / Code Series RT, Class 10
Trip Class 10
Sensing Method Bimetallic
Features Manual and Auto Reset
Number of Poles 3
Height 3.64"
Depth 2.52"
Width 1.77"
Separate Mounting Kit Required
Kit Required for Retrofit Mtg. RTXP
Standards UL, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms